DESCRIPTION

IPS x Socket Fusion HDPE Reducer

PEIHSR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
Socket Fusion
End Connections
IPS x Socket Fusion
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Material
Plastic
Material Type
HDPE
NSF Certified
No