DESCRIPTION

Ferguson Industrial Plastics IPS HDPE SDR 7 90 Degree Elbow 3 Piece

PEI7FMB9F3

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
3 Piece
Pressure Class
200#
Schedule Class
SDR 7