DESCRIPTION

IPS Plastic 90 Degree Molded Elbow

PEI9FMB9

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
HDPE
Size
2 in x 2 in
Type
Straight