DESCRIPTION

Ferguson Industrial Plastics IPS Plastic Expansion Coupling

C100043

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11