Ferguson Industrial Plastics IPS Plastic Fabricated 90 Degree Elbow 3 Piece PEI7HB9F5

DESCRIPTION

Ferguson Industrial Plastics IPS Plastic Fabricated 90 Degree Elbow 3 Piece

PEI7HB9F5

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Number Of Pieces
5 Piece
Schedule Class
SDR 7