IPS SDR 11 PC200 Sweep 90 Degree Elbow P11LS90

DESCRIPTION

IPS SDR 11 PC200 Sweep 90 Degree Elbow

P11LS90

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
200#
Schedule Class
SDR 11