IPS x Mechanical Joint SDR 11 Adapter with Stainless Steel Insert (Less Accessories) PEI11HMJSS

DESCRIPTION

IPS x Mechanical Joint SDR 11 Adapter with Stainless Steel Insert (Less Accessories)

PEI11HMJSS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Clean Bagged
No
End Connection 1
IPS
End Connection 2
Mechanical Joint
End Connections
IPS x Mechanical Joint
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 11