DESCRIPTION

IPS x Grooved SDR 11 Plastic Adapter

PEI11HEGF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
Grooved
End Connections
IPS x Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Schedule Class
SDR 11