IPS SDR 11 Plastic 22-1/2 Degree Elbow 2 Piece PEI11HB225F2

DESCRIPTION

IPS SDR 11 Plastic 22-1/2 Degree Elbow 2 Piece

PEI11HB225F2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Number Of Pieces
2 Piece
Pressure Class
128#
Schedule Class
SDR 11