SDR 11 IPS Reducer Fabricated PEI11HBR1412F

DESCRIPTION

SDR 11 IPS Reducer Fabricated

PEI11HBR1412F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
14 in
Fitting Size 2
12 in
Material
Plastic
Material Type
HDPE
Size
14 in x 12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday