Ferguson Industrial Plastics Butt Fusion SDR 17 HDPE Molded 45 Degree Elbow PEI17AB4

DESCRIPTION

Ferguson Industrial Plastics Butt Fusion SDR 17 HDPE Molded 45 Degree Elbow

PEI17AB4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 17