Ferguson Industrial Plastics IPS SDR 17 HDPE Fabricated 45 Degree Elbow 2 Piece PEI17HB4F2

DESCRIPTION

Ferguson Industrial Plastics IPS SDR 17 HDPE Fabricated 45 Degree Elbow 2 Piece

PEI17HB4F2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
80 psi
NSF Certified
No
Number Of Pieces
2 Piece
Schedule Class
SDR 17