DESCRIPTION

Ferguson Industrial Plastics IPS HDPE Fabricated Wye

PEI17HBYXUF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Fitting Sizes
8 in x 8 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 17