Ferguson Industrial Plastics IPS SDR 17 HDPE Fabricated Reducer PEI17HBRF

DESCRIPTION

Ferguson Industrial Plastics IPS SDR 17 HDPE Fabricated Reducer

PEI17HBRF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
12 in
Fitting Sizes
14 in x 12 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 17