Ferguson Industrial Plastics IPS SDR 7 HDPE Fabricated 45 Degree Elbow 3 Piece PEI7HB4F3

DESCRIPTION

Ferguson Industrial Plastics IPS SDR 7 HDPE Fabricated 45 Degree Elbow 3 Piece

PEI7HB4F3

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Number Of Pieces
3 Piece
Schedule Class
SDR 7