SDR 7 IPS Plastic Fabricated 90 Degree Elbow PEI7HB912F3

DESCRIPTION

SDR 7 IPS Plastic Fabricated 90 Degree Elbow

PEI7HB912F3

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 7
Size
12 in x 12 in
Type
Straight