SDR 9 IPS HDPE Fabricated 45 Degree Elbow PEI9HB4F2

DESCRIPTION

SDR 9 IPS HDPE Fabricated 45 Degree Elbow

PEI9HB4F2

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Schedule Class
SDR 9
Size
10 in x 10 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday