Ferguson Industrial Plastics IPS SDR 9 HDPE Molded Butt Fusion 45 Degree Elbow PEI9AB4

DESCRIPTION

Ferguson Industrial Plastics IPS SDR 9 HDPE Molded Butt Fusion 45 Degree Elbow

PEI9AB4

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 9