DESCRIPTION

IPS SDR 9 Plastic Tee

PEI9FMBT16F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513-09, ASTM D-2683-04, ASTM D-3261-03, ASTM D-3350-02, ASTM F-2206-02, ASTM F-714
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
16 in
Material
Plastic
Material Type
HDPE
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Schedule Class
SDR 9
Size
16 in
Type
Straight