DESCRIPTION

SDR32.5 IPS HDPE Pipe

PEI32A40

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
10 in
Schedule Class
SDR 32.5