DESCRIPTION

Socket Fusion Plastic Coupling

PEIHSC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
HDPE
Size
3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday