DESCRIPTION

  • Bands have additional slots to accommodate greater dimensional range
  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design to strengthen under tension

Fernco 10 - 12 in. Stainless Steel Clamp

F184300

Fits Pipe Size:

10 in - 12 in

SPECIFICATIONS

Fits Pipe Size
10 in - 12 in
Material
Stainless Steel

Starting at
$5.57
EACH
  • QUANTITY