10 in. Clay x Asbestos Cement Fiber and Ductile Iron Straight PVC and 300L Stainless Steel Shield Coupling

You last purchased this on
 
Fernco

10 in. Clay x Asbestos Cement Fiber and Ductile Iron Straight PVC and 300L Stainless Steel Shield Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

10 in. Clay x Asbestos Cement Fiber and Ductile Iron Straight PVC and 300L Stainless Steel Shield Coupling

  • Fast #
  • Part #F10031010WCRC
  • Item #4335690
  • Manufacturer Part #1003-1010WCRC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Connects clay to asbestos cement fibre or ductile iron
  • Larger outer diameter to accommodate west coast clay pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Flexible and shielded
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Height:
11-3/25 in
Length:
12-2/5 in
Material:
Plastic, Stainless Steel
Material Type:
PVC, 300L
NSF Certified:
No
Pressure - Maximum:
4.3 psi