This product requires certification to purchase.

5 x 4 in. Plastic and Stainless Steel Reducing Coupling

Fernco

1002 RC Series 5 x 4 in. Plastic and Stainless Steel Reducing Coupling

  • Fast #
  • Part #F100254RC
  • Item #7733602
  • Manufacturer Part #1002-54RC
4.5 out of 5 Customer Rating
Brand image
Fernco

1002 RC Series 5 x 4 in. Plastic and Stainless Steel Reducing Coupling

  • Fast #
  • Part #F100254RC
  • Item #7733602
  • Manufacturer Part #1002-54RC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
1002 RC Series
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Coupling, Reducing
Material:
Plastic, Stainless Steel
Material Type:
PVC
Temperature Range:
-30 to 140 Deg F
UPC:
018578019775