This product requires certification to purchase.

6 x 4 in. 4.3 psi Reducing PVC Flexible Coupling

Fernco

1002 RC Series 6 x 4 in. 4.3 psi Reducing PVC Flexible Coupling

  • Fast #
  • Part #F100264EBRC
  • Item #3699228
  • Manufacturer Part #1002-64EBRC
3.6 out of 5 Customer Rating
Brand image
Fernco

1002 RC Series 6 x 4 in. 4.3 psi Reducing PVC Flexible Coupling

  • Fast #
  • Part #F100264EBRC
  • Item #3699228
  • Manufacturer Part #1002-64EBRC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Clay to PVC
  • Positive seal against infiltration and exfiltration
  • Leak proof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Height
5-14/25 in
Length
5-14/25 in
Pressure - Maximum
4.3 psi
Characteristics & Features
Collection
1002 RC Series
Fitting Type
Coupling, Reducing
Material
Plastic
Material Type
Elastomeric PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-30
Temperature Range
-30 to 140 Deg F
Warranty & Product Information
ASTM
ASTM C-1173, ASTM D-5926
CSA Certified
CSA B602
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
018578013971