8 in. Clamp Plastic Coupling with Stainless Steel Band
1006 Series 8 in. Clamp Plastic Coupling with Stainless Steel Band
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Concrete to cast iron/plastic/steel/copper/lead
- For sewer, drain, waste and vent piping
- Made in USA
- Stainless steel clamps are corrosion-resistant and rustproof
- Connects pipes of same or different sizes and materials quickly and easily
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- Application:
- Drainage, Sewer, Vent, Waste
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- Collection:
- 1006 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling, Straight
- Height:
- 5-9/10 in
- Length:
- 5-53/57 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No