4 x 2 in. Cast Iron and Plastic Coupling
1056 Series 4 x 2 in. Cast Iron and Plastic Coupling
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 40-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Plastic to plastic
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Connects pipes of same or different sizes and materials quickly and easily
- Stainless steel clamps are corrosion-resistant and rustproof
- For sewer, drain, waste and vent piping
- Made in USA
Specifications
- ASTM:
- ASTM D-5926
- AWWA:
- No
- CSA Certified:
- CSA B602
- Collection:
- 1056 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing, Eccentric
- Height:
- 4 in
- Length:
- 3-83/94 in
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- UPC:
- 018578008274