12 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

You last purchased this on
 
Fernco

12 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

12 in. Asbestos Cement Fiber and Ductile Iron x Cast Iron and PVC Flexible Coupling

  • Fast #
  • Part #F10511212RC
  • Item #3083378
  • Manufacturer Part #1051-1212RC
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Asbestos cement fiber/ductile iron to cast iron/plastic
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling, Straight
Height:
5-97/100 in
Length:
5-19/25 in
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#