12 in. Clay x Asbestos Cement Fiber Straight PVC and 300L Stainless Steel Coupling

Part #F10031212RC  |  Item #3083438  |  Manufacturer Part #1003-1212RC

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #F10031212RC | Item #3083438 | Mfr. Part #1003-1212RC

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #F100344RC | Item #3083362 | Mfr. Part #1003-44RC

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #F100366RC | Item #3083342 | Mfr. Part #1003-66RC

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #F100388RC | Item #3083316 | Mfr. Part #1003-88RC

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Connects clay to asbestos cement fibre or ductile iron
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases

Documents

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Clay

End Connection 2: [Asbestos Cement Fiber, Ductile Iron]

End Connections: Clay x Asbestos Cement Fiber;Ductile Iron

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Height: 6 in

Length: 14-51/100 in

Material: [Plastic, Stainless Steel]

Material Type: [PVC, 300L]

Maximum Pressure: 4.3 psi

Minimum Temperature: 140

NSF Certified: No