12 in. Clay x Cast Iron and Plastic Flexible Coupling

You last purchased this on
 
Fernco

12 in. Clay x Cast Iron and Plastic Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

12 in. Clay x Cast Iron and Plastic Flexible Coupling

  • Fast #
  • Part #F10021212WCRC
  • Item #3945350
  • Manufacturer Part #1002-1212WCRC
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Connects clay to cast iron, plastic, copper, steel or lead
  • Larger outer diameter to accommodate west coast clay pipes
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Flexible and shielded
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
CSA Certified:
CSA B602
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Height:
6-21/50 in
Length:
14-1/2 in
Material:
Plastic, Stainless Steel
Material Type:
Elastomeric PVC
Pressure - Maximum:
4.3 psi