12 x 8 in. Eccentric Reducer Bushing

You last purchased this on
 
Fernco

12 x 8 in. Eccentric Reducer Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

12 x 8 in. Eccentric Reducer Bushing

  • Fast #
  • Part #F127508500REB
  • Item #3152170
  • Manufacturer Part #12.750-8.500REB
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Eccentric, Reducing