DESCRIPTION

  • Bands have additional slots to accommodate greater dimensional range
  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design to strengthen under tension

Fernco 14 - 16 in. Stainless Steel Clamp

F248300

Manufacturer Part #: 248-300

Fits Pipe Size:

14 in - 16 in

SPECIFICATIONS

Fits Pipe Size
14 in - 16 in
Material
Stainless Steel

Print