DESCRIPTION

  • Adapts to 1-1/4" - 7" thread
  • Use with stationary drilling machines
  • Use with water as a coolant, do not use dry

Fernco QwikSeal™ 14 in. Clay and Concrete Coring Bit

FQSX14CB

Diameter:

SPECIFICATIONS

Collection
QwikSeal™
Diameter
5 in
Length
14 in
Material
Clay, Concrete

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS