2 x 15 in. 300 Stainless Steel Shear Ring

This product has been replaced by

Fernco 2 x 15 in. 300 Stainless Steel Shear Ring
Fernco 2 x 15 in. 300 Stainless Steel Shear Ring for 1056-33
Manufacturer Part #SRC-15
You last purchased this on
 
Fernco

2 x 15 in. 300 Stainless Steel Shear Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Fernco 2 x 15 in. 300 Stainless Steel Shear Ring
Fernco 2 x 15 in. 300 Stainless Steel Shear Ring for 1056-33
Manufacturer Part #SRC-15
Fernco

2 x 15 in. 300 Stainless Steel Shear Ring

  • Fast #
  • Part #FSR15
  • Item #1580393
  • Manufacturer Part #SR-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Band size 64
  • Fernco's stainless steel sheer rings help maintain proper alignment in the most unstable ground conditions
  • 2 in width
  • Made in USA
  • Add extra strength to any Fernco coupling
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-5926
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Type:
Shear Ring
Length:
15 in
Material:
Stainless Steel
Material Type:
300
Pressure Class:
4.3#
Product Type:
Shear Ring
Size:
64 Band
Width:
2 in