18 in. Clamp Plastic Coupling with Stainless Steel Band

You last purchased this on
 
Fernco

1006 Series 18 in. Clamp Plastic Coupling with Stainless Steel Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1006 Series 18 in. Clamp Plastic Coupling with Stainless Steel Band

  • Fast #
  • Part #F10061818
  • Item #1743038
  • Manufacturer Part #1006-1818
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Concrete to plastic/cast Iron
  • For sewer, drain, waste and vent piping
  • Made in USA
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Connects pipes of same or different sizes and materials quickly and easily
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Drainage, Sewer, Vent, Waste
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
1006 Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Coupling, Straight
Height:
9-49/50 in
Length:
10 in
Material:
Plastic, Stainless Steel
Material Type:
300, PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
UL Listed:
No