1-9/16 - 2-1/2 in. 300 Stainless Steel Hose Clamp
1-9/16 - 2-1/2 in. 300 Stainless Steel Hose Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Creates a positive seal
- Extra length fittings that are ideal for replacements
- Interlocked housing and band design strengthens under tension to ensure a positive seal
- Bands have additional slots to accommodate greater dimensional range
Documents
Specifications
- Fits Pipe Size:
- 1-9/16 in - 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Pressure - Maximum:
- 4.3 psi
- Range (in):
- 1-9/16 in - 2-1/2 in
- Temperature Range:
- Up to 140 Deg F