DESCRIPTION

  • Cures in 30 90 minutes
  • Heat resistant to 425° F
  • Repairs all types of piping
  • Size: Up to 1" Pipe
  • Water activated fiberglass wrap
  • Withstands pressures up to 600 PSI
  • Works on wet or dry surfaces

Fernco 2 in. Repair Wrap for Up to 1 Inch Diameter Pipe

FFPW248CS

Length:

48 in

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
Length
48 in
Material
Fiberglass Cloth
Maximum Pressure
600 psi
Size
0.74 oz
Width
2 in

Starting at
$12.36
EACH
  • QUANTITY