2 in. Socket Straight PVC Flexible Coupling
1060 Series 2 in. Socket Straight PVC Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926, ASTM C-443, ASTM C-425, ASTM C-564, ASTM D-1869
- Application:
- Drainage, Waste, Vent, Sewer
- Clean Bagged:
- No
- Collection:
- 1060 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 4.3 psi
- Type:
- F106022