2-3/16 - 3-1/8 in. 300 Stainless Steel Hose Clamp

You last purchased this on
 
Fernco

2-3/16 - 3-1/8 in. 300 Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

2-3/16 - 3-1/8 in. 300 Stainless Steel Hose Clamp

  • Fast #
  • Part #F042300
  • Item #298674
  • Manufacturer Part #042-300
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design strengthens under tension to ensure a positive seal
  • Bands have additional slots to accommodate greater dimensional range
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2-3/16 in - 3-1/8 in
Material:
Stainless Steel
Material Type:
300
Pressure - Maximum:
4.3 psi
Range (in):
2-3/16 in - 3-1/8 in
Temperature Range:
Up to 140 Deg F