DESCRIPTION

  • Bands have additional slots to accommodate greater dimensional range
  • Creates a positive seal
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design to strengthen under tension

Fernco 3-9/16 - 4-1/2 in. Stainless Steel Clamp

F064300

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3-9/16 in - 4-1/2 in
Material
Stainless Steel