2-5/8 - 4-1/2 in. 300 Stainless Steel Hose Clamp

You last purchased this on
 
Fernco

2-5/8 - 4-1/2 in. 300 Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

2-5/8 - 4-1/2 in. 300 Stainless Steel Hose Clamp

  • Fast #
  • Part #F064300
  • Item #87263
  • Manufacturer Part #064-300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bands have additional slots to accommodate greater dimensional range
  • Extra length fittings that are ideal for replacements
  • Interlocked housing and band design strengthens under tension to ensure a positive seal
  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2-5/8 in - 4-1/2 in
Material:
Stainless Steel
Material Type:
300
Pressure - Maximum:
4.3 psi
Range (in):
2-5/8 in - 4-1/2 in
Temperature Range:
Up to 140 Deg F