3 in. Hub x Cast Iron Service Schedule 40 Weight Donut

You last purchased this on
 
Fernco

3 in. Hub x Cast Iron Service Schedule 40 Weight Donut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

3 in. Hub x Cast Iron Service Schedule 40 Weight Donut

  • Fast #
  • Part #F33U305
  • Item #236423
  • Manufacturer Part #33U-305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Donut-shaped rings
  • Offer all the properties necessary to create a strong lasting joint
  • Sewer pipe compression joint sealer
  • Made from strong chemical-resistant elastomeric PVC
  • Reduces the need for costly and hard-to-obtain fittings
  • Seals securely, is resilient, and flexes with ground movements
  • Eliminates the use of cement or mortar for sewer pipe joints
  • Provide infiltration/exfiltration proof seal for sewer pipe joints
  • Impervious to soil conditions, sewage, water and gases
  • Specially formulated for use as a sewer joint material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Sewer
Diameter - Inside 1:
3-1/2 in
Diameter - Outside:
3-29/32 in
Fitting Type:
Donut
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Pressure - Maximum:
4.3 psi
Schedule Class:
40
Temperature Range:
-30 to 140 Deg F