DESCRIPTION

  • Designed to seal the toilet to a 3" toilet flange installed on 3" drain pipe
  • Eliminates wax ring
  • Leakproof, rootproof and resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
  • Positive seal against infiltration and exfiltration
  • Size: 3"

Fernco 3 Wax Free Closet Seal

FFTS

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-1045
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.83
EACH
  • QUANTITY