3 in. Copper Flexible Coupling

You last purchased this on
 
Fernco

Proflex® 3 in. Copper Flexible Coupling

  • Fast #
  • Part #F300333
  • Item #3083379
  • Manufacturer Part #3003-33
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

Proflex® 3 in. Copper Flexible Coupling

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Resistant to shear forces
  • Rigid, long-lasting pipe joint
  • Connects copper to copper
  • Connects similar and dissimilar pipe materials effectively and permanently
  • Connects cast iron, plastic, steel, copper, and tubular drain waste and vent systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1460, ASTM C-564
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
Proflex®
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Height:
2-13/100 in
Length:
3-7/100 in
Material:
Rubber, Stainless Steel
Material Type:
Neoprene
Pressure - Maximum:
4.3 psi
Pressure Class:
4.3#