3 in. Socket Straight PVC Flexible Coupling

You last purchased this on
 
Fernco

1060 Series 3 in. Socket Straight PVC Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1060 Series 3 in. Socket Straight PVC Flexible Coupling

  • Fast #
  • Part #F106033
  • Item #3083334
  • Manufacturer Part #1060-33
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Positive seal against infiltration and exfiltration
  • Plastic to plastic
  • Made in USA
  • For sewer, drain, waste and vent piping
  • Stainless steel clamps are corrosion-resistant and rustproof
  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM D-5926
Application:
Drainage, Waste, Vent, Sewer
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
1060 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Height:
3-97/100 in
Length:
3-65/67 in
Material:
Plastic
Material Type:
Elastomeric PVC
Maximum Temperature:
140
Minimum Temperature:
-30
NSF Certified:
No
Pressure - Maximum:
4.3 psi
Temperature Range:
-30 to 140 Deg F
Type:
F106033