DESCRIPTION

  • A strong, flexible adhesive creates a positive seal to the bottom of the toilet
  • Centers itself and the toilet to the drain
  • Flexible ribs form a tight, positive seal to the inside of the drain pipe
  • Ideal for in-floor radiant heat installations
  • Impervious to mold and mildew
  • No more guessing if there is a seal with the bottom of the toilet like with wax rings
  • Toilet can be removed and reinstalled with the same Fernco Wax Free Toilet Seal still attached
  • Will not melt or freeze in the temperature extremes of your truck

Fernco 3 X 4 in. Wax Free Toilet Seal

FFTS4CF

Fits Pipe Size:

4 in

SPECIFICATIONS

ASTM Specifications
ASTM A 1045
Fits Pipe Size
4 in
Length
3 in
Material
Plastic
WaterSense Labeled
No

Starting at
$4.83
EACH
  • QUANTITY

DOCUMENTS