4 in. Cast Iron and Plastic Flexible Coupling

Part #F105644RCXL  |  Item #3517451  |  Manufacturer Part #1056-44RCXL

$55.43 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #F105644RCXL | Item #3517451 | Mfr. Part #1056-44RCXL

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.43 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Cast iron/plastic to cast iron/plastic
  • Positive seal against infiltration and exfiltration
  • Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
  • Connects pipes of same or different sizes and materials quickly and easily
  • Stainless steel clamps are corrosion-resistant and rustproof
  • For sewer, drain, waste and vent piping
  • Made in USA

Specifications

ASTM Specifications: ASTM C-1173, ASTM D-5926

CSA Certified: CSA B602

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: Elastomeric PVC

Maximum Pressure: 4.3 psi

Maximum Temperature: 140

Origin: Global

Temperature Range: Up to 140 Deg F