4 in. Compression Sewer EZ Tap PVC Saddle
4 in. Compression Sewer EZ Tap PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufactured from a specially formulated high durometer PVC
- Rigid, yet flexible enough for 1 saddle to fit 6" or larger sewer mains
- Manufacturer may vary by location
- Includes bentonite tape for a water tight seal
- Root-proof and are resistant to chemicals, ultraviolet rays, fungus growth, and normal sewer gases
- Includes special "slip-lock" clamps of 300 series Stainless Steel that make for fast and simple installations on any type of pipe from 6" to 15"
Specifications
- ASTM:
- ASTM D-5926
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- FEZTAP4