4 in. Rubber Coupling

You last purchased this on
 
Fernco

QwikSeal® 4 in. Rubber Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

QwikSeal® 4 in. Rubber Coupling

  • Fast #
  • Part #FQS4
  • Item #3094716
  • Manufacturer Part #QS-4
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Creates a compression seal that is water tight up to 10 psi
  • Stainless steel clamps are corrosion resistant and rustproof
  • Features Qwikseal™ allows you to connect service pipe to solid wall, profile, closed profile and corrugated pipe
  • Requires Certification

Specifications

ASTM:
ASTM C-923
Collection:
QwikSeal®
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Length:
3-27/50 in
Material:
Rubber
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 35
UL Listed:
No
Width:
5-67/100 in