4 x 2 in. No Hub Reducing Neoprene Flexible Coupling
4 x 2 in. No Hub Reducing Neoprene Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926, ASTM C-1277, ASTM C-564
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Rubber
- Material Type:
- Neoprene
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Pressure - High:
- 4.3
- UL Listed:
- No